Shop All Hex Nuts
Newport Fasteners
Hex Nut, M1.6-0.35, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK
Mfr # 610886
Zoro # G706312527
product price: $1,113.99
/pk 5000, $0.22/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 934
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 610886
- Zoro # G706312527
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M1.6-0.35 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 934 |
System of Measurement | Metric |
Description
M1.6-0.35 Finished Hex Nuts/18-8 Stainless Steel/DIN 934 , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0D)
- ZORO SELECT Machine Screw Nut, 1/4"-28, Nylon, 6/6, Plain, 15/64 in Ht, 25 PK (0425028HN)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.060.0060)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 50 PK (142317-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK (NB322100B-700)
- NEWPORT FASTENERS Heavy Hex Nut, #2-1/4"-4-1/2, Steel, Grade 2H, Plain, 2-13/64 in Ht, 10 PK (NB314740B-10)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-12, Steel, Plain, 15 PK (NB286306B-15)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (743170-BR-150)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- MIDWEST FASTENER Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK (64088)
- Newport Fasteners Hex Nuts