Shop All Hex Nuts
Newport Fasteners
Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK
Mfr # 824707-PR-100
Zoro # G206312416
product price: $66.15
/pk 100, $0.66/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Yellow Plated
- Hex Height 8 mm
- Hex Width 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 824707-PR-100
- Zoro # G206312416
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 8 mm |
Hex Width | 17 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Yellow Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Description
M10-1.50 Finished Hex Nuts/Metric Class 10 Steel/Zinc Yellow Plating DIN 934 , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51460.019.0001)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.060.0090)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.062.3600)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow Plated, 13 mm Ht, 25 PK (746129-PR-25)
- NEWPORT FASTENERS Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow Plated, 6.50 mm Ht, 100 PK (987155-PR-100)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK (426285-PR-1000)
- NEWPORT FASTENERS Hex Nut, M8-1.25, Steel, Class 8, Plain, 6.50 mm Ht, 3500 PK (377734-BR-3500)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, Steel, Zinc Yellow, 17/64 in Ht, 6000 PK (NB331150B-6000)
- ZORO SELECT Hex Nut, #8-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI20-80-100P1)
- Newport Fasteners Hex Nuts