Shop All Hex Nuts
Newport Fasteners
Hex Nut, 7/8"-9, Steel, Grade 8, Plain, 3/4 in Ht, 25 PK
Mfr # NB308066P-25
Zoro # G506314462
product price: $134.99
/pk 25, $5.40/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-9
- Material Steel
- Finish Plain
- Hex Height 3/4 in
- Hex Width 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB308066P-25
- Zoro # G506314462
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1-5/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
7/8-9 Finished Hex Nuts/Grade 8 Steel/Plain , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01209.037.0125)
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 3 ft, Steel, Grade 8, Plain Finish (2022965)
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0075)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01062.101.0600)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 5, Plain, 7/16 in Ht, 1000 PK (222895-BR-1000)
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (472440-BR-2)
- NEWPORT FASTENERS Hex Nut, M4-0.7, Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 200 PK (957408-PR-200)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK (426285-PR-1000)
- NEWPORT FASTENERS Jam Nut, M12-1.75, Steel, Class 4, Zinc Plated, 10 mm Ht, 100 PK (378514-PR-100)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- Newport Fasteners Hex Nuts