Shop All Hex Nuts
Newport Fasteners
Hex Nut, 5/8"-11, Steel, Grade 8, Plain, 35/64 in Ht, 50 PK
Mfr # NB308062P-50
Zoro # G306314730
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Plain
- Hex Height 35/64 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB308062P-50
- Zoro # G306314730
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
5/8-11 Finished Hex Nuts/Grade 8 Steel/Plain , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05225)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Plain, 55/64 in Ht, 110 PK (NB308096B-110)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (NB317275B-150)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- NEWPORT FASTENERS Hex Nut, 1-1/4"-12, Steel, Grade 9, Cadmium Yellow, 1-1/16 in Ht, 75 PK (NB444134B-75)
- AMPG Jam Nut, 1-1/2"-12, Brass, Plain, 27/32 in Ht (NUT2031.512)
- Newport Fasteners Hex Nuts