Shop All Hex Nuts
Newport Fasteners
Hex Nut, 5/8"-11, Brass, Brass, 35/64 in Ht, 250 PK
Mfr # 587909-BR-250
Zoro # G206312171
product price: $936.99
/pk 250, $3.75/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Brass
- Finish Brass
- Hex Height 35/64 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 587909-BR-250
- Zoro # G206312171
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Details
Item | Hex Nut |
Material | Brass |
Finish | Brass |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
5/8"-11 Brass Finished Hex Nuts , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS COMBINATION REPAIR SET (NES1017)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62088)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5000 PK (279681)
- NEWPORT FASTENERS Machine Screw Nut, #6-40, Steel, Zinc Plated, 0.114 in Ht, 6000 PK (492676-BR-6000)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, 18-8 Stainless Steel, Not Graded, Plain, 1-11/64 in Ht, 50 PK (486523-BR-50)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow Plated, 13 mm Ht, 25 PK (746129-PR-25)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 1200 PK (NB117005B-1200)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 100 PK (276162-PR-100)
- CALBRITE Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (S60500HN00)
- Newport Fasteners Hex Nuts