Shop All Hex Nuts
Newport Fasteners
Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK
Mfr # NB306082P-100
Zoro # G806314650
product price: $54.89
/pk 100, $0.55/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-24
- Material Steel
- Finish Zinc Yellow
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB306082P-100
- Zoro # G806314650
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
3/8-24 Finished Hex Nuts/Grade 8 Steel/Zinc Yellow , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0100)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01010.120.0070)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1"-8, Alloy Steel, Plain Finish (36147)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (743170-BR-150)
- NEWPORT FASTENERS Machine Screw Nut, 1/4"-28, Steel, Zinc Plated, 0.193 in Ht, 8000 PK (456911-BR-8000)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Plain, 7/32 in Ht, 100 PK (573513-PR-100)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (521443-PR-100)
- NEWPORT FASTENERS Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 500 PK (489568-BR-500)
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- Newport Fasteners Hex Nuts