Shop All Hex Nuts
Newport Fasteners
Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 1200 PK
Mfr # NB117005B-1200
Zoro # G206314502
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Finish Brass
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # NB117005B-1200
- Zoro # G206314502
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Details
Item | Hex Nut |
Material | Brass |
Finish | Brass |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
3/8-16 Finished Hex Nuts/Brass , 1200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- CALBRITE Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, Brite Finish (S60700LW00)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Steel (U17272.062.0800)
- NEWPORT FASTENERS Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 4000 PK (170416)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (907069)
- NEWPORT FASTENERS Hex Nut, M4-0.7, Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 200 PK (957408-PR-200)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 1-1/16 in Ht, 10 PK (225134-PR-10)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 25 PK (215606-PR-25)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- Newport Fasteners Hex Nuts