Shop All Hex Nuts
Newport Fasteners
Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 100 PK
Mfr # NB117005P-100
Zoro # G006314504
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Finish Brass
- Hex Height 21/64 in
- Hex Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB117005P-100
- Zoro # G006314504
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Details
Item | Hex Nut |
Material | Brass |
Finish | Brass |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
3/8-16 Finished Hex Nuts/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 90 PK (61901)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 50 PK (316826-PR-50)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Plain, 0.130 in Ht, 100 PK (796798-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 75 PK (397158)
- NEWPORT FASTENERS Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK (996354-BR-10000)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (979479)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- ZORO SELECT Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U55090.150.0001)
- Newport Fasteners Hex Nuts