Shop All Hex Nuts
Newport Fasteners
Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK
Mfr # 521443-PR-100
Zoro # G306312460
product price: $48.19
/pk 100, $0.48/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 21/64 in
- Hex Width 9/16 in
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 521443-PR-100
- Zoro # G306312460
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
3/8"-16 Finished Hex Nuts/18-8 Stainless Steel/ , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.080.0040)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.031.0100)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 0.130 in Ht, 100 PK (120213-PR-100)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Brass, Brass, 35/64 in Ht, 250 PK (587909-BR-250)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 5, Plain, 7/16 in Ht, 1000 PK (222895-BR-1000)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (595093-BR-50)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 8, Plain, 35/64 in Ht, 50 PK (NB308062P-50)
- MIDWEST FASTENER Hex Nut, M22-2.5, Steel, Class 8, Zinc Plated, 4 PK (73655)
- Newport Fasteners Hex Nuts