Shop All Hex Nuts
Newport Fasteners
Hex Nut, 3/4"-10, Steel, Grade C, Plain, 1-1/4 in Ht, 1000 PK
Mfr # 398511-BR-1000
Zoro # G906322470
product price: $2,910.99
/pk 1000, $2.91/ea
Free Shipping & Returns
$2,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade C
- Finish Plain
- Hex Height 1-1/4 in
- Hex Width 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 398511-BR-1000
- Zoro # G906322470
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 1-1/4 in |
Hex Width | 47/64 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Plain |
Standards | ASTM A563 |
System of Measurement | Inch |
Description
3/4"-10 Heavy Hex Nut/A563 Grade C Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW10)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0200)
- ZORO SELECT 1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk. (SNFI21500-005P)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK (NB287082B-100)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 5, Plain, 7/16 in Ht, 1000 PK (222895-BR-1000)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 23/64 in Ht, 100 PK (843265-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #12-24, Steel, Plain, 0.161 in Ht, 100 PK (740661-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 31/64 in Ht, 50 PK (744266-PR-50)
- Newport Fasteners Hex Nuts