Shop All Hex Nuts
Newport Fasteners
Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 300 PK
Mfr # 785380-BR-300
Zoro # G006312548
product price: $396.99
/pk 300, $1.32/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Hex Height 41/64 in
- Hex Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 785380-BR-300
- Zoro # G006312548
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1-1/8 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
3/4"-10 Finished Hex Nuts/Grade 5 Steel/Zinc Plated , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- ZORO SELECT 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R100)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.220.1000)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0300)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 47/64 in Ht, 50 PK (858224-PR-50)
- NEWPORT FASTENERS Jam Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 35/64 in Ht, 50 PK (839107-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, #2-1/4"-4-1/2, Steel, Grade 2H, Plain, 2-13/64 in Ht, 10 PK (NB314740B-10)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Plain, 7/32 in Ht, 100 PK (573513-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 0.130 in Ht, 100 PK (120213-PR-100)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0125)
- Newport Fasteners Hex Nuts