Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK
Mfr # NB308050P-100
Zoro # G406314531
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Plain
- Hex Height 7/32 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB308050P-100
- Zoro # G406314531
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1/4-20 Finished Hex Nuts/Grade 8 Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0403)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 10 PK (NLI20620NU-010P)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/4L, Pk100 (U39080.025.0075)
- NEWPORT FASTENERS Hex Nut, 1-1/4"-12, Steel, Grade 9, Cadmium Yellow, 1-1/16 in Ht, 75 PK (NB444134B-75)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (521443-PR-100)
- NEWPORT FASTENERS Hex Nut, M30-3.5, Steel, Class 8, Plain, 24 mm Ht, 5 PK (223534-PR-5)
- NEWPORT FASTENERS Hex Nut, 1-1/8"-7, Steel, Grade 8, Plain, 31/32 in Ht, 10 PK (856934-PR-10)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Plain, 55/64 in Ht, 110 PK (NB308096B-110)
- NEWPORT FASTENERS Hex Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 800 PK (531964-BR-800)
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- Newport Fasteners Hex Nuts