Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK
Mfr # 974005-PR-100
Zoro # G206314656
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 7/32 in
- Hex Width 7/16 in
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 974005-PR-100
- Zoro # G206314656
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1/4"-20 Finished Hex Nuts/316 Stainless Steel/ , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Stainless Steel, 316, Plain Finish (44592)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54700)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100 (6015PK)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0200)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 100 PK (NB306058P-100)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- NEWPORT FASTENERS Hex Nut, M30-3.5, Steel, Class 8, Plain, 24 mm Ht, 5 PK (223534-PR-5)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 50 PK (232902-PR-50)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 1200 PK (NB117005B-1200)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (NB317275B-150)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 11/64 in Ht, 3100 PK (B11391.025.0001)
- Newport Fasteners Hex Nuts