Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 1000 PK
Mfr # NB319125B-1000
Zoro # G506314417
product price: $195.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Hex Height 7/16 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB319125B-1000
- Zoro # G506314417
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1/2-13 Finished Hex Nuts/Grade 2 Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80WZ)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 2 in Shank, 3/4 in ID, Steel, Plain (K2021-2-SS)
- FOREVERBOLT #8-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBBHSCAPS83238P100)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK (670009-BR-110)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Plain, 55/64 in Ht, 110 PK (NB308096B-110)
- NEWPORT FASTENERS Jam Nut, 1-1/8"-7, Steel, Zinc Plated, 31/32 in Ht, 10 PK (802325-PR-10)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (979479)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 47/64 in Ht, 50 PK (858224-PR-50)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (907069)
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11360.200.0001)
- Newport Fasteners Hex Nuts