Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1/2"-13, Brass, Brass, 7/16 in Ht, 100 PK
Mfr # 508384-PR-100
Zoro # G006312364
product price: $250.99
/pk 100, $2.51/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Brass
- Finish Brass
- Hex Height 7/16 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 508384-PR-100
- Zoro # G006312364
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Details
Item | Hex Nut |
Material | Brass |
Finish | Brass |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1/2"-13 Brass Finished Hex Nuts , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE RIVET GUNS-BLIND-3/32 IN-3/16 IN (47999)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK (OT5238)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 8, Plain (A04202400008)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 50 PK (316826-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 47/64 in Ht, 50 PK (757581-PR-50)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 31/64 in Ht, 100 PK (225767-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, #3-4, Steel, Grade 2H, Plain, 2-61/64 in Ht, 5 PK (564003-BR-5)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Hex Nut, M4-0.7, Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 200 PK (957408-PR-200)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- Newport Fasteners Hex Nuts