Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK
Mfr # NB287082B-100
Zoro # G506370987
product price: $291.99
/pk 100, $2.92/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-8
- Material Steel
- Finish Zinc Plated
- Hex Height 55/64 in
- Hex Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB287082B-100
- Zoro # G506370987
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1-1/2 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2 2010 |
System of Measurement | Inch |
Description
1-8 Slotted Hex Nuts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.031.0450)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Grade 8, 23/64 in Ht, 100 PK (451677-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 31/64 in Ht, 100 PK (225767-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 47/64 in Ht, 50 PK (757581-PR-50)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 100 PK (276162-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK (872000-BR-30)
- NEWPORT FASTENERS Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 25 PK (970711-BR-25)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA46)
- Newport Fasteners Hex Nuts