Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK
Mfr # 670009-BR-110
Zoro # G606312160
product price: $240.99
/pk 110, $2.19/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1"-8
- Material Steel
- Finish Zinc Yellow
- Hex Height 55/64 in
- Hex Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 670009-BR-110
- Zoro # G606312160
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1-1/2 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1"-8 Finished Hex Nuts/Grade 8 Steel/Zinc Yellow Plating , 110PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.019.0225)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- NEWPORT FASTENERS Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 0.098 in Ht, 100 PK (287779-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 6000 PK (NB323040B-6000)
- NEWPORT FASTENERS Jam Nut, 1-1/8"-7, Steel, Zinc Plated, 31/32 in Ht, 10 PK (802325-PR-10)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Steel, Class 10, Plain, 16 mm Ht, 200 PK (247645)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 1-1/16 in Ht, 10 PK (225134-PR-10)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Yellow, 47/64 in Ht, 250 PK (924723-BR-250)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0125)
- Newport Fasteners Hex Nuts