Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, 63/64 in Ht, 25 PK
Mfr # 561622-PR-25
Zoro # G006301276
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Hex Height 63/64 in
- Hex Width 1-5/8 in
- Standards ASME B 18.2.2
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 561622-PR-25
- Zoro # G006301276
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1-5/8 in |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | ASME B 18.2.2 |
System of Measurement | Inch |
Description
1"-8 Heavy Hex Nuts/316 Stainless Steel , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- DEWALT Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK (PFM1411080)
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 2in Grade 18-8 Stainless Steel 10PK (9177609)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK (NB322100B-700)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 13000 PK (NB325160B-13000)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5000 PK (279681)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK (872000-BR-30)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- Newport Fasteners Hex Nuts