Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1-3/8"-6, Steel, Plain, 1-11/64 in Ht, 50 PK
Mfr # NB443094B-50
Zoro # G606305315
product price: $516.99
/pk 50, $10.34/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Hex Height 1-11/64 in
- Hex Width 2-1/16 in
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB443094B-50
- Zoro # G606305315
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-3/8"-6 |
Hex Height | 1-11/64 in |
Hex Width | 2-1/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Left Hand |
Description
1 3/8-6 Finished Hex Nuts/Steel/Plain/Left Hand Thread , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #12, 1-1/4 in, Chrome Steel (SCWS12125U26)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50 (37146)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400580)
- PLUS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (LP3STTBK)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (NB317275B-150)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 400 PK (NB320200B-400)
- NEWPORT FASTENERS Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 200 PK (867532-BR-200)
- NEWPORT FASTENERS Machine Screw Nut, 1/4"-28, Steel, Plain, 0.193 in Ht, 6500 PK (769392-BR-6500)
- NEWPORT FASTENERS Hex Nut, M56-5.5, Steel, Class 8, Plain, 45 mm Ht, 12 PK (155317-BR-12)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (NB324650B-2)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK (U11391.031.0001)
- Newport Fasteners Hex Nuts