Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1"-14, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK
Mfr # 743170-BR-150
Zoro # G906312488
product price: $337.99
/pk 150, $2.25/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Plain
- Hex Height 55/64 in
- Hex Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 743170-BR-150
- Zoro # G906312488
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1-1/2 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1"-14 Finished Hex Nuts/Grade 2 Steel/Plain Finish , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0100)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 17/64 in Dia., Zinc Alloy, Plain, 1000 PK (4KXR4)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00098)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Hot Dipped Galvanized, 7/32 in Ht, 6000 PK (NB323040B-6000)
- NEWPORT FASTENERS Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 25 PK (970711-BR-25)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 1-1/16 in Ht, 10 PK (225134-PR-10)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Plain, 1-1/16 in Ht, 10 PK (495521-PR-10)
- NEWPORT FASTENERS Machine Screw Nut, #12-24, Steel, Plain, 0.161 in Ht, 100 PK (740661-PR-100)
- MIDWEST FASTENER Machine Screw Nut, #0-80, Steel, Zinc Plated, 50 PK (930459)
- Newport Fasteners Hex Nuts