Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1-1/4"-7, Steel, Grade 8, Plain, 1-1/16 in Ht, 50 PK
Mfr # 217505-BR-50
Zoro # G606310371
product price: $238.99
/pk 50, $4.78/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-1/4"-7
- Material Steel
- Finish Plain
- Hex Height 1-1/16 in
- Hex Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 217505-BR-50
- Zoro # G606310371
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/4"-7 Finished Hex Nuts/Grade 8 Steel/Plain Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC8)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-MACH)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- NEWPORT FASTENERS Heavy Hex Nut, 3-1/2"-8, Steel, Grade 2H, Plain, 3-7/16 in Ht, 2 PK (823677-BR-2)
- NEWPORT FASTENERS Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, 63/64 in Ht, 25 PK (561622-PR-25)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (979479)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 50 PK (883878-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 3-3/4"-4, Steel, Grade A, Hot Dipped Galvanized, 3-11/16 in Ht, 2 PK (472440-BR-2)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- Newport Fasteners Hex Nuts