Shop All Hex Nuts
Newport Fasteners
Hex Nut, 1-1/4"-12, Steel, Grade 9, Cadmium Yellow, 1-1/16 in Ht, 75 PK
Mfr # NB444134B-75
Zoro # G406314678
product price: $4,890.99
/pk 75, $65.21/ea
Free Shipping & Returns
$4,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 9 Material Grade/Class
- Material Steel
- Finish Cadmium Yellow
- Hex Height 1-1/16 in
- Hex Width 1-7/8 in
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB444134B-75
- Zoro # G406314678
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 9 |
Finish | Cadmium Yellow |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/4-12 Finished Hex Nut/Grade 9 Steel/Cadmium Yellow , 75PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 800 PK (531964-BR-800)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK (NB322100B-700)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Plain, 55/64 in Ht, 150 PK (NB314250B-150)
- NEWPORT FASTENERS Jam Nut, 1-5/8"-1/2, Steel, Grade A, Zinc Plated, 1-25/64 in Ht, 50 PK (642015-BR-50)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Grade 5, Chrome Plated, 10 PK (74287)
- Newport Fasteners Hex Nuts