Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 5/8"-11, Steel, Grade A, Plain, 39/64 in Ht, 25 PK
Mfr # 730445-PR-25
Zoro # G906324856
product price: $46.79
/pk 25, $1.87/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Hex Height 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 730445-PR-25
- Zoro # G906324856
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 39/64 in |
Hex Width | 1-1/16 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
5/8"-11 Heavy Hex Nut/A563 Grade A Steel/Plain , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1900)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK (MS51959-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Plain, 63/64 in Ht, 10 PK (973342-PR-10)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Hot Dipped Galvanized, 1-15/32 in Ht, 30 PK (NB324370B-30)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 25 PK (415402-PR-25)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK (872000-BR-30)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (843723-BR-3000)
- NEWPORT FASTENERS Heavy Hex Nut, 1/4"-20, Steel, Grade A, Hot Dipped Galvanized, 15/64 in Ht, 100 PK (266093-PR-100)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Zinc Plated, 27/64 in Ht, 400 PK (76NJ)
- Newport Fasteners Hex Nuts