Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 19/64 in Ht, 100 PK
Mfr # 495163-PR-100
Zoro # G806322334
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Material Grade/Class Grade A
- Finish Hot Dipped Galvanized
- Hex Height 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 495163-PR-100
- Zoro # G806322334
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 19/64 in |
Hex Width | 9/16 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
5/16"-18 Heavy Hex Nut/A563 Grade A Steel/Hot Dip Galvanized , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 13000 PK (NB325160B-13000)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Brass, Brass, 35/64 in Ht, 250 PK (587909-BR-250)
- NEWPORT FASTENERS Hex Nut, 2-1/2"-12, Steel, Grade 2, Plain, 2-5/32 in Ht (725715-PR-1)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Grade 8, 23/64 in Ht, 100 PK (451677-PR-100)
- NEWPORT FASTENERS Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (NB306082P-100)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- Newport Fasteners Hex Nuts