Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 47/64 in Ht, 250 PK
Mfr # NB320225B-250
Zoro # G106305495
product price: $229.99
/pk 250, $0.92/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB320225B-250
- Zoro # G106305495
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1-1/4 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
3/4-10 Heavy Hex Nuts/A563 Grade A/Zinc , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02960)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2 ROLL PIN (A0570240200)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Black Oxide, 21/64 in Ht, 2000 PK (357600)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Zinc Plated, 55/64 in Ht, 150 PK (751622-BR-150)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Plain, 55/64 in Ht, 10 PK (603824-PR-10)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Yellow, 47/64 in Ht, 250 PK (924723-BR-250)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 8, Plain, 35/64 in Ht, 50 PK (NB308062P-50)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Plain, 0.130 in Ht, 100 PK (796798-PR-100)
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- Newport Fasteners Hex Nuts