Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Zinc Plated, 47/64 in Ht, 250 PK
Mfr # 340869-BR-250
Zoro # G106322904
product price: $320.99
/pk 250, $1.28/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel
- Material Grade/Class Grade 2H
- Finish Zinc Plated
- Hex Height 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 340869-BR-250
- Zoro # G106322904
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1-1/4 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
3/4"-10 Heavy Hex Nut/A194 2H Steel/Zinc Plated , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.075.0600)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32515)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (FHS1XX0306-050P1)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Black Oxide, 21/64 in Ht, 2000 PK (357600)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-12, Steel, Plain, 15 PK (NB286306B-15)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Grade 8, 23/64 in Ht, 100 PK (451677-PR-100)
- NEWPORT FASTENERS Jam Nut, M12-1.75, Steel, Class 4, Zinc Plated, 10 mm Ht, 100 PK (378514-PR-100)
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, Steel, Grade A, Plain, 21/64 in Ht, 100 PK (798186-PR-100)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- Newport Fasteners Hex Nuts