Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 50 PK
Mfr # 883878-PR-50
Zoro # G206325393
product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel
- Material Grade/Class Grade 2H
- Finish Plain
- Hex Height 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 883878-PR-50
- Zoro # G206325393
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 47/64 in |
Hex Width | 1-1/4 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
3/4"-10 Heavy Hex Nut/A194 2H Steel/Plain , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/16 Dx5/16 In L, Pk25 (MS16555-603)
- J.W. WINCO JW Winco GN632.5 8N63OJ3 Grub Screw (8N63OJ3)
- STEELWORKS Threaded Rod, 5/8, 2 ft (12052)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33192.012.0042)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Hot Dipped Galvanized, 31/64 in Ht, 100 PK (456035-PR-100)
- NEWPORT FASTENERS Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow Plated, 6.50 mm Ht, 100 PK (987155-PR-100)
- NEWPORT FASTENERS Jam Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 35/64 in Ht, 50 PK (839107-PR-50)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 125 PK (275289)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 47/64 in Ht, 50 PK (757581-PR-50)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01300.031.0001)
- Newport Fasteners Hex Nuts