Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, #3-4, Steel, Grade 2H, Plain, 2-61/64 in Ht, 5 PK
Mfr # 564003-BR-5
Zoro # G206322576
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #3-4
- Material Steel
- Material Grade/Class Grade 2H
- Finish Plain
- Hex Height 2-61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 564003-BR-5
- Zoro # G206322576
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #3-4 |
Hex Height | 2-61/64 in |
Hex Width | 4-5/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
3"-4 Heavy Hex Nut/A194 2H Steel/Plain , 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04100.075.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04114.037.0150)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- NEWPORT FASTENERS Hex Nut, M56-5.5, Steel, Class 8, Plain, 45 mm Ht, 12 PK (155317-BR-12)
- NEWPORT FASTENERS Hex Nut, 1-1/4"-7, Steel, Grade 8, Plain, 1-1/16 in Ht, 50 PK (217505-BR-50)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- NEWPORT FASTENERS Jam Nut, M12-1.75, 316 Stainless Steel, Not Graded, Plain, 10 mm Ht, 100 PK (272500-PR-100)
- NEWPORT FASTENERS Hex Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 19 mm Ht, 25 PK (954283-PR-25)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- Newport Fasteners Hex Nuts