Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, #2-1/4"-4-1/2, Steel, Grade 2H, Plain, 2-13/64 in Ht, 10 PK
Mfr # NB314740B-10
Zoro # G106305440
product price: $328.99
/pk 10, $32.90/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-1/4"-4-1/2
- Material Steel
- Material Grade/Class Grade 2H
- Finish Plain
- Hex Height 2-13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB314740B-10
- Zoro # G106305440
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #2-1/4"-4-1/2 |
Hex Height | 2-13/64 in |
Hex Width | 3-1/2 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
2 1/4-4.5 Heavy Hex Nuts/A194 Grade 2H/Plain , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01010.050.0550)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade C, Plain, 1-1/4 in Ht, 1000 PK (398511-BR-1000)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Zinc Plated, 47/64 in Ht, 250 PK (340869-BR-250)
- NEWPORT FASTENERS Hex Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 800 PK (531964-BR-800)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5000 PK (279681)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade A, Plain, 63/64 in Ht, 10 PK (973342-PR-10)
- NEWPORT FASTENERS Heavy Hex Nut, #2-1/4"-4.5, Steel, Grade 2H, Plain, 2-13/64 in Ht, 48 PK (NB314977B-48)
- ZORO SELECT Hex Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M55080.080.0001)
- Newport Fasteners Hex Nuts