Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK
Mfr # NB322100B-700
Zoro # G106305471
product price: $315.99
/pk 700, $0.45/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Yellow
- Hex Height 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB322100B-700
- Zoro # G106305471
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Yellow |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1/2-13 Heavy Hex Nuts/A563 Grade A/Zinc Yellow , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (38241)
- NEWPORT FASTENERS Hex Nut, M1.6-0.35, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK (610886)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, 18-8 Stainless Steel, Not Graded, Plain, 1-11/64 in Ht, 50 PK (486523-BR-50)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Brass, Brass, 7/16 in Ht, 100 PK (508384-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 0.130 in Ht, 5000 PK (139805)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (595093-BR-50)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Plain, 7/16 in Ht, 900 PK (668292-BR-900)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- Newport Fasteners Hex Nuts