Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 100 PK
Mfr # 578506-PR-100
Zoro # G206322460
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Yellow
- Hex Height 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 578506-PR-100
- Zoro # G206322460
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Yellow |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1/2"-13 Heavy Hex Nut/A563 Grade A Steel/Zinc Yellow Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51010.080.0070)
- VAST Spring Nut, 3/8"-16, 100 PK (V200 3/8-100)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930782)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade C, Plain, 1-1/4 in Ht, 1000 PK (398511-BR-1000)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 50 PK (232902-PR-50)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 2, Plain, 55/64 in Ht, 150 PK (743170-BR-150)
- NEWPORT FASTENERS Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Plain, 2-29/64 in Ht (689070-PR-1)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- Newport Fasteners Hex Nuts