Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1"-8, Steel, Grade DH, Plain, 63/64 in Ht, 500 PK
Mfr # NB174104B-500
Zoro # G306305479
product price: $2,010.99
/pk 500, $4.02/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-8
- Material Steel
- Material Grade/Class Grade DH
- Finish Plain
- Hex Height 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB174104B-500
- Zoro # G306305479
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1-5/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade DH |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1-8 Heavy Hex Nuts/A563 Grade DH/Plain , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK500 (WWG-156-2000-LZ)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 5 PK (U51007.062.0450)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Plain, 1-1/16 in Ht, 10 PK (539641-PR-10)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade C, Plain, 1-1/4 in Ht, 1000 PK (398511-BR-1000)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 50 PK (316826-PR-50)
- NEWPORT FASTENERS Jam Nut, 1-3/8"-6, Steel, Plain, 1-11/64 in Ht, 10 PK (579549-PR-10)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Yellow, 47/64 in Ht, 250 PK (924723-BR-250)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 400 PK (75NF5D)
- Newport Fasteners Hex Nuts