Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1-5/8"-8, Steel, Grade 2H, Plain, 1-19/32 in Ht, 25 PK
Mfr # 516119-BR-25
Zoro # G806322785
product price: $355.99
/pk 25, $14.24/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-5/8"-8
- Material Steel
- Material Grade/Class Grade 2H
- Finish Plain
- Hex Height 1-19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 516119-BR-25
- Zoro # G806322785
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-5/8"-8 |
Hex Height | 1-19/32 in |
Hex Width | 2-9/16 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1 5/8"-8 Heavy Hex Nut/A194 2H Steel/Plain , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041266GR)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-CPS-039)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0101)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0175)
- NEWPORT FASTENERS Heavy Hex Nut, #2-1/4"-4-1/2, Steel, Grade 2H, Plain, 2-13/64 in Ht, 10 PK (NB314740B-10)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Plain, 39/64 in Ht, 25 PK (730445-PR-25)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (521443-PR-100)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 125 PK (275289)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- Newport Fasteners Hex Nuts