Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK
Mfr # NB324310B-50
Zoro # G606305452
product price: $245.99
/pk 50, $4.92/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade A
- Finish Hot Dipped Galvanized
- Hex Height 1-7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB324310B-50
- Zoro # G606305452
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-7/32 in |
Hex Width | 2 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/4-7 Heavy Hex Nuts/A563 Grade A/Hot Dip Galvanized , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L, 5 PK (M51000.160.0090)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 47/64 in Ht, 50 PK (757581-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 31/64 in Ht, 100 PK (388252-PR-100)
- NEWPORT FASTENERS Hex Nut, M42-4.5, Steel, Class 8, Zinc Plated, 34 mm Ht, 25 PK (576109-BR-25)
- NEWPORT FASTENERS Heavy Hex Nut, 3-1/2"-8, Steel, Grade 2H, Plain, 3-7/16 in Ht, 2 PK (823677-BR-2)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade C, Plain, 1-1/4 in Ht, 1000 PK (398511-BR-1000)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- Newport Fasteners Hex Nuts