Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK
Mfr # NB313390B-50
Zoro # G306303703
product price: $302.99
/pk 50, $6.06/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade 2H
- Finish Hot Dipped Galvanized
- Hex Height 1-7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB313390B-50
- Zoro # G306303703
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-7/32 in |
Hex Width | 2 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/4-7 Heavy Hex Nuts/A194 Grade 2H/Hot Dip Galvanized , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (3AWG7)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- BUILDRIGHT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 274 PK (54934)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04000.062.0400)
- NEWPORT FASTENERS Hex Nut, #3-4, Steel, Grade 2, Hot Dipped Galvanized, 2-19/32 in Ht, 6 PK (701883-BR-6)
- NEWPORT FASTENERS Hex Nut, M4-0.7, Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 200 PK (957408-PR-200)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- NEWPORT FASTENERS Jam Nut, 7/16"-14, Steel, Plain, 3/8 in Ht, 2200 PK (357691-BR-2200)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 75 PK (397158)
- NEWPORT FASTENERS Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK (996354-BR-10000)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK (M16D934-10)
- Newport Fasteners Hex Nuts