Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK
Mfr # 595093-BR-50
Zoro # G206323016
product price: $373.99
/pk 50, $7.48/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Material Steel
- Material Grade/Class Grade 2H
- Finish Hot Dipped Galvanized
- Hex Height 1-7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 595093-BR-50
- Zoro # G206323016
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-7/32 in |
Hex Width | 2 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Hot Dipped Galvanized |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/4"-7 Heavy Hex Nut/A194 2H Steel/Hot Dip Galvanized , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00765)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N04100.062.0225)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8269957)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 30 mm L, 4 PK (73941)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 25 PK (NB270054P-25)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Plain, 1-1/16 in Ht, 10 PK (539641-PR-10)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 700 PK (NB335056B-700)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Grade 8, 23/64 in Ht, 100 PK (451677-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Brass, Brass, 7/16 in Ht, 100 PK (508384-PR-100)
- ZORO SELECT Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 0.102 to 0.114 in Ht, 2000 PK (06NK188)
- Newport Fasteners Hex Nuts