Shop All Hex Nuts
Newport Fasteners
Heavy Hex Nut, 1-1/2"-6, Steel, Grade DH, Plain, 1-15/32 in Ht, 30 PK
Mfr # 872000-BR-30
Zoro # G006324985
product price: $518.99
/pk 30, $17.30/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/2"-6
- Material Steel
- Material Grade/Class Grade DH
- Finish Plain
- Hex Height 1-15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 872000-BR-30
- Zoro # G006324985
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1-15/32 in |
Hex Width | 2-3/8 in |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade DH |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Description
1 1/2"-6 Heavy Hex Nut/A563 Grade DH Steel/Plain , 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.0D)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- NEWPORT FASTENERS Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow Plated, 13 mm Ht, 25 PK (746129-PR-25)
- NEWPORT FASTENERS Hex Nut, M1.6-0.35, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK (610886)
- NEWPORT FASTENERS Machine Screw Nut, #6-40, Steel, Zinc Plated, 0.114 in Ht, 10000 PK (762540)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 50 PK (NB306064P-50)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- ZORO SELECT Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 5.50 mm Ht, 100 PK (M01300.070.0001)
- Newport Fasteners Hex Nuts