Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 5/16"-18 Thread to 3 1/2 in, Stainless Steel, 100 PK
Mfr # 476513
Zoro # G406352649
product price: $483.99
/pk 100, $4.84/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length A 1 1/2 in
- Thread Length B 2 in
- Threaded Rod Material Stainless Steel
- Threaded Rod Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 476513
- Zoro # G406352649
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 5/16"-18 |
Thread Length A | 1 1/2 in |
Thread Length B | 2 in |
Length | 3 1/2 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully |
Threaded Rod Material | Stainless Steel |
Threaded Rod Material Grade | 18-8 |
System of Measurement | Inch |
Description
5/16-18 x 3 1/2" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 2-3/8 in L, 15 ga, Bright, Full Round Head, 15 Degrees (12211HPT)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- FOREVERBOLT Coupling Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 24 mm Lg, 13 mm Hex Wd, 10 PK (FB3CPM8P10)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45642)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK (113594)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK (278818)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK (611812)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 8 in, Steel, Zinc Plated Finish, 100 PK (632993)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK (901684)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK (631TK)
- Newport Fasteners Hanger Bolts