Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 3/8"-16 Thread to 8 in, Steel, Zinc Plated Finish, 100 PK
Mfr # 632993
Zoro # G806352638
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Driver Size 3/8"-16
- Thread Length A 2 1/2 in
- Thread Length B 3 in
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 632993
- Zoro # G806352638
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Driver Size | 3/8"-16 |
Thread Size A | 3/8"-16 |
Thread Length A | 2 1/2 in |
Thread Length B | 3 in |
Length | 8 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
3/8-16 x 8" Plain Center Hanger Bolts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100972)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 2-1/4" L, Zinc Alloy Zinc Plated (3420000)
- HILLMAN 9X2-1/2 PP T-25 EXT DECK SCW BRONZE 5LB (48610)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 5 in, Steel, Zinc Plated Finish, 200 PK (826445)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK (541858)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK (246226)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK (914636)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 2 in, Steel, Plain Finish, 100 PK (08450)
- Newport Fasteners Hanger Bolts