Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK
Mfr # 978817
Zoro # G506352679
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Length A 1 1/2 in
- Thread Length B 3 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 978817
- Zoro # G506352679
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4"-20 |
Thread Length A | 1 1/2 in |
Thread Length B | 3 in |
Length | 6 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
1/4-20 x 6" Plain Center Hanger Bolts/Steel/Zinc , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 1/4 Lock Washer (300018)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DSH-6ST PA)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 8 PK (65064)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK (541858)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 12 in, Steel, Zinc Plated Finish, 100 PK (901684)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 5 in, Steel, Zinc Plated Finish, 250 PK (560028)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK (246226)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK (914636)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 in, Steel, Plain Finish, 20 PK (60786)
- Newport Fasteners Hanger Bolts