Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 1/4"-20 Thread to 3 in, Stainless Steel, 100 PK
Mfr # 913500
Zoro # G106352673
product price: $278.99
/pk 100, $2.79/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Coverage Fully
- Thread Length A 1 1/2 in
- Thread Length B 1 1/2 in
- Threaded Rod Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 913500
- Zoro # G106352673
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4"-20 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 3 in |
Details
System of Measurement | Inch |
Thread Coverage | Fully |
Threaded Rod Material | Stainless Steel |
Threaded Rod Material Grade | 18-8 |
Item | Hanger Bolt |
Description
1/4-20 x 3" Full Thread Hanger Bolts/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel (NES1008)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 6 in L (FBHEXB12136)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.037.0550)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK (611812)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK (914636)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK (278818)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 6 in, Steel, Zinc Plated Finish, 100 PK (541858)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 1/2 in, Steel, Plain Finish, 20 PK (68406)
- Newport Fasteners Hanger Bolts