Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 1/4"-20 Thread to 1 in, Steel, Zinc Plated Finish, 5000 PK
Mfr # 278818
Zoro # G106352666
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length A 3/8 in
- Thread Length B 5/8 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 278818
- Zoro # G106352666
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4"-20 |
Thread Length A | 3/8 in |
Thread Length B | 5/8 in |
Length | 1 in |
Details
Item | Hanger Bolt |
Thread Coverage | Fully |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
1/4-20 x 1" Full Thread Hanger Bolts/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.2400)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 4 PK (73921)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK (246226)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 5 in, Steel, Zinc Plated Finish, 250 PK (560028)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 in, Stainless Steel, 100 PK (113594)
- MIDWEST FASTENER Hanger Bolt, #6 Thread to #6-32 Thread, 3/4 in, Steel, Plain Finish, 20 PK (68401)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 in, Steel, Plain Finish, 100 PK (08452)
- Newport Fasteners Hanger Bolts