Shop All Hanger Bolts
Newport Fasteners
Hanger Bolt, 1/2"-13 Thread to 10 in, Steel, Zinc Plated Finish, 100 PK
Mfr # 286934
Zoro # G506352631
product price: $568.99
/pk 100, $5.69/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Length A 2 1/2 in
- Thread Length B 3 in
- Threaded Rod Material Steel
- Min. Tensile Strength (PSI) 74,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 286934
- Zoro # G506352631
- Country of Origin Unknown
- Category Hanger Bolts
Dimensions
Thread Size A | 1/2"-13 |
Thread Length A | 2 1/2 in |
Thread Length B | 3 in |
Length | 10 in |
Details
Item | Hanger Bolt |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Min. Tensile Strength (PSI) | 74,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
1/2-13 x 10" Plain Center Hanger Bolts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U51260.031.0050)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5D)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205837BG)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK (246226)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 700 PK (611812)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 4 in, Steel, Zinc Plated Finish, 100 PK (207133)
- NEWPORT FASTENERS Hanger Bolt, 5/16"-18 Thread to 3 1/2 in, Stainless Steel, 100 PK (476513)
- NEWPORT FASTENERS Hanger Bolt, 1/2"-13 Thread to 3 in, Steel, Zinc Plated Finish, 100 PK (443236)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK (631TK)
- Newport Fasteners Hanger Bolts