Shop All Structural Bolts
Newport Fasteners
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 300 PK
Mfr # 799773-BR-300
Zoro # G006304017
product price: $2,753.99
/pk 300, $9.18/ea
Free Shipping & Returns
$2,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 799773-BR-300
- Zoro # G006304017
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A490 |
Item | Structural Bolt |
Description
7/8"-9 x 3" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68245)
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.070.1000)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-237)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.011.0125)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 175 PK (731627-BR-175)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 25 PK (295660-BR-25)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 70 PK (883774-BR-70)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1510 PK (770207-BR-1510)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.125.0500)
- Newport Fasteners Structural Bolts