Shop All Structural Bolts
Newport Fasteners
Grade A490, 7/8"-9 Structural Bolt, Plain Stainless Steel, 2 1/2 in L, 180 PK
Mfr # 143561-BR-180
Zoro # G306352084
product price: $2,279.99
/pk 180, $12.67/ea
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 143561-BR-180
- Zoro # G306352084
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
7/8"-9x2 1/2" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain,180PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55010.043.0300)
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK (146598-BR-115)
- NEWPORT FASTENERS Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L, 40 PK (978177-BR-40)
- NEWPORT FASTENERS Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 70 PK (883774-BR-70)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Stainless Steel, 1 3/4 in L, 300 PK (646403-BR-300)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- Newport Fasteners Structural Bolts