Shop All Structural Bolts
Newport Fasteners
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 175 PK
Mfr # 296029-BR-175
Zoro # G306351902
product price: $1,904.99
/pk 175, $10.89/ea
Free Shipping & Returns
$1,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 296029-BR-175
- Zoro # G306351902
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASTM A490 |
Item | Structural Bolt |
Description
3/4"-10 x 6" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 175PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010037)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.100.0001)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (34603)
- NEWPORT FASTENERS Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 60 PK (599390-BR-60)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 9 in L, 50 PK (511742-BR-50)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Stainless Steel, 5 in L, 60 PK (295355-BR-60)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 900 PK (873102-BR-900)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- Newport Fasteners Structural Bolts