Shop All Structural Bolts
Newport Fasteners
Grade A490, 3/4"-10 Structural Bolt, Plain Stainless Steel, 3 in L, 240 PK
Mfr # 678143-BR-240
Zoro # G006313934
product price: $3,358.99
/pk 240, $14.00/ea
Free Shipping & Returns
$3,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 678143-BR-240
- Zoro # G006313934
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
3/4"-10x3" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain -,240PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.037.0075)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51010.037.0200)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.060.0100)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 6 1/2 in L, 150 PK (906259-BR-150)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Stainless Steel, 1 3/4 in L, 300 PK (646403-BR-300)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK (146598-BR-115)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/2 in L, 300 PK (5024A325-1)
- Newport Fasteners Structural Bolts