Shop All Structural Bolts
Newport Fasteners
Grade A490, 3/4"-10 Structural Bolt, Plain Stainless Steel, 2 1/2 in L, 250 PK
Mfr # 532467-BR-250
Zoro # G306313788
product price: $2,158.99
/pk 250, $8.64/ea
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 532467-BR-250
- Zoro # G306313788
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
3/4"-10x2 1/2" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain,250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE 3/4"-10 Vinyl Ester Resin Plain Finish Square Nut - Regular (874330)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- PFLITSCH Lock Nut, M16-1.50, Polyamide (1420/216)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.087.1200)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 475 PK (933400-BR-475)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 70 PK (557560-BR-70)
- NEWPORT FASTENERS Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK (435752-BR-110)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Stainless Steel, 5 in L, 60 PK (295355-BR-60)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 6 1/2 in L, 150 PK (906259-BR-150)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 25 PK (U04210.050.0275)
- Newport Fasteners Structural Bolts