Shop All Structural Bolts
Newport Fasteners
Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 5 in L, 90 PK
Mfr # 866780-BR-90
Zoro # G606313839
product price: $2,226.99
/pk 90, $24.74/ea
Free Shipping & Returns
$2,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 5 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 866780-BR-90
- Zoro # G606313839
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
1"-8 x 5" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain Finish , 90PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 25 PK (34532)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0300)
- FOREVERBOLT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FB3HEXN3816P50)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 600 PK (275048-BR-600)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 550 PK (400649-BR-550)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 825 PK (272434-BR-825)
- NEWPORT FASTENERS Grade A325, 1-1/2"-6 Structural Bolt, Plain Steel, 5 1/2 in L, 15 PK (177764-BR-15)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK (146598-BR-115)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04005.087.0650)
- Newport Fasteners Structural Bolts