Shop All Structural Bolts
Newport Fasteners
Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 4 1/4 in L, 100 PK
Mfr # 635356-BR-100
Zoro # G106313674
product price: $4,153.99
/pk 100, $41.54/ea
Free Shipping & Returns
$4,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 635356-BR-100
- Zoro # G106313674
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 4 1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade A490 |
Material | Stainless Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
1"-8x4 1/4" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain -,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- G.L. HUYETT Cotter Pin, 5/16"Dx2-1/2" L, 316 SS, PK5 (WWG-312-2500-80)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 550 PK (400649-BR-550)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Stainless Steel, 1 3/4 in L, 300 PK (646403-BR-300)
- NEWPORT FASTENERS Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 120 PK (506965-BR-120)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Stainless Steel, 5 in L, 60 PK (295355-BR-60)
- NEWPORT FASTENERS Grade A325, 1-1/2"-6 Structural Bolt, Plain Steel, 5 1/2 in L, 15 PK (177764-BR-15)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04006.100.0275)
- Newport Fasteners Structural Bolts